Institutional Rear Mount Fixed Goal with Nylon Net
- Mfr # 66T
- Zoro # G224192489
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66T
- Zoro #
- G224192489
- UPC #
- -
- Country of Origin
- China
Description
The Gared 66T Institutional Basketball Goal is part of Gared's line of Rear Mount Goals. Rear mount basketball goals are designed to increase the life span of rear mounted backboards. With a backward "L" design, the rim connects to the backboard from behind, eliminating the chance of damaging the protective powder-coat on the front of the board. When connected to a gooseneck or straight-armed post, the rear-mount configuration is the strongest available on the playground. Due to their unique design, rear-mount goals are only compatible with rear-mounted backboards. The 66T is one of the best selling, economical, multi-use fixed goals. It features an 18 in single ring, 5/8 in ring, single 5/8 in x 15 in bracing, and No-Tie net attachment for installation ease. For Indoor/Outdoor Use. Fixed Rim. 4 in x 3 7/8 in Hole Spacing. Includes GGN Net & Hardware. Color: orange rim / white net. Size: 4 in X 3 7/8 in hole spacing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.