42 x 60 in. 1000 Goal Glass Collegiate Basketball System Backboard

  • Mfr # GP8G60DM
  • Zoro # G424190209
product price: 
$
3,295.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP8G60DM
Zoro #
G424190209
UPC #
-
Country of Origin
China

Description

1000 Goal Glass Collegiate Basketball System Backboard Features Height adjustment actuator mechanism allows board to easily adjust from 7 1/2’ to regulation 10’. Large actuator with 90 handle makes it easy for all ages to raise and lower the system. Square heavy-gauge steel post with 3/16 wall thickness provides superior strength and durability. Bolt-to-ground post design allows for no-hassle installation and portability of unit. Post is powder-coated black for protection against harsh weather elements. Heavy tubular lower arm provides a direct-goal attachment for backboard and rim. Backboard braces extend to the outer corners of the backboard, allowing for a clear, unobstructed view during play. Backboard is comprised of glass with direct mount attachment to a heavy steel welded uni-frame for extra support and safer play. Board features a white target and border and square corners for a professional, arena-style look. Heavy-duty breakaway goal with nylon net stands up to any level of competitive play. Premium board and pole padding are optional.. Superior Direct Mount Design. Quick Connect Backboard Attachment. Responsive Steel Strut Design. Textured Powder Coat Finish. Easy Adjustment From 7’ 6 to 10’. Movability of Basketball System. Tubular Support Arm. Heavy Duty Breakaway Rim. Specifications Square Post: 5 in. Weight: 456.

Ratings & reviews