This item is Discontinued.

Gargoyles Polarized Safety Glasses, N/A, Brown Mirror Anti-Reflective, Scratch Resistant Lens, Polycarbonate 10700046.QTM

Polarized Safety Glasses, N/A, Brown Mirror Anti-Reflective, Scratch Resistant Lens, Polycarbonate (Discontinued)

  • Mfr # 10700046.QTM
  • Zoro # G8624987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10700046.QTM
Zoro #
G8624987
UPC #
887661732019
Country of Origin
China

Dimensions

Eyewear Size
M

Details

Item
Polarized Safety Glasses
Lens Color
Brown Mirror
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Anti-Reflective, Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Grilamid TR-90 Nylon
Polarized Lens
Yes
Foam Lined
No
Standards
ANSI Z87.1
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Gender
Universal
Photochromatic Lens
No
UV Protection
100% UVA/UVB/UVC
Metal Detectable
No
Includes
Zipper Case and Cleaning Cloth
Arm Tip Type
TR90
Arm Color
Black

Description

Polarized Safety Glasses, Series N/A, Gender Universal, Lens Color Brown Mirror, Polarized Lens Yes, Lens Coating Anti-Reflective, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Grilamid TR-90 Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style TR90, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.