Safety Glasses, Smoke Anti-Reflective, Scratch-Resistant (Discontinued)
- Mfr # 10700049.QTM
- Zoro # G8625093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10700049.QTM
Zoro #
G8625093
UPC #
887661806659
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Color
Fucsia
Lens Coating
Anti-Reflective, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Grilamid TR-90 Nylon
Polarized Lens
No
Gender
Unisex
Foam Lined
No
UV Protection
100% UVA/UVB/UVC
Standards
ANSI Z87.1
Metal Detectable
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes
Zipper Case and Cleaning Cloth
Photochromatic Lens
No
Description
Safety Glasses, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Anti-Reflective, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Fucsia, Eyewear Size Universal, Frame Material Grilamid TR-90 Nylon, Lens Material Polycarbonate, Temple Color Fucsia, Temple Style TR90, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Zipper Case and Cleaning Cloth
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.