BASKET, FRY12-7/8X6-1/4, FH

  • Mfr # GL1035300

  • Zoro # G203552983


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1035300
Zoro #
G203552983
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 12-7/8" L X 6-1/2" W X 5-3/8" H FRONT;HOOK;HEIGHT: 5-3/8", 137 MM;LENGTH: 12-7/8", 327 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MATERIAL(S): STEEL;TYPE: FRONT HOOK;TYPE: FRONT HOOK;WEIGHT: 2.62 LB;WIDTH: 6-1/2", 165 MM;MODELS USED IN:;WOLF WTF-42;GARLAND G280A14SS, G280B14, G280B14SS, 280A14, 280B14,;380A14, ;380B14, 40A14, 40B14, 50A14, 50B14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.