Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porcelain Lamp Socket

  • Mfr # 1025800

  • Zoro # G8909153


product price: $45.59
/ea

Key Features

For Use With
Electric Bake/Roast Deck Oven, Electric Convection Oven, Gas Convection Oven, Half Size Electric Convection Oven, Half Size, Electric Convection Oven, Master Series Gas Convection Oven, Master Series Gas Convection Oven, Single Deck, Mco Half Size Models (Electric), Range, Summit Series Gas Convection Oven, Single Deck, Sunfire Electric Convection Oven, Sunfire Gas Convection Oven
For Use With Mfr. Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, MCO-E5, MCO-ES-ED-10, MCO-GS/GD-10, SDG-1, SDG-2
Fits Brand
Garland Manufacturing
Material
Porcelain
Product Type
Lamp Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025800
Zoro #
G8909153
UPC #
-
Country of Origin
United States

Details

Item
Lamp Socket
For Use With
Electric Bake/Roast Deck Oven, Electric Convection Oven, Gas Convection Oven, Half Size Electric Convection Oven, Half Size, Electric Convection Oven, Master Series Gas Convection Oven, Master Series Gas Convection Oven, Single Deck, Mco Half Size Models (Electric), Range, Summit Series Gas Convection Oven, Single Deck, Sunfire Electric Convection Oven, Sunfire Gas Convection Oven
For Use With Mfr. Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, MCO-E5, MCO-ES-ED-10, MCO-GS/GD-10, SDG-1, SDG-2
Fits Brand
Garland Manufacturing
Material
Porcelain
Product Type
Lamp Socket
Compatible with Manufacturer Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible with Mfr. Model No.
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
For Use with Mfr Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible Manufacturer Part Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible Manufacturer Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible with Manufacturer Model No.
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible Pump Manufacturer Part Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS
Compatible Mfr. Model Number
E2001, E2001P, E2005, ECO-E-10, ECO-E-25, ICO-E-10, ICO-E-20, ICO-E-25, ICO-G-10-M, MCO-E-5, MCO-ED-10, MCO-ED-10-S, MCO-ED-20, MCO-ED-20-S, MCO-ES-10, MCO-ES-10-S, MCO-ES-20, MCO-ES-20-S, MCO-ES-ED-10, MCO-GD-10, MCO-GD-10-S, MCO-GD-10CE, MCO-GD-20, MCO-GD-20-S, MCO-GD-20CE, MCO-GS-10, MCO-GS-10-ESS, MCO-GS-10-S, MCO-GS-10ARBY, MCO-GS-20, MCO-GS-20-ESS, MCO-GS-20-S, MCO-GS-20ARBY, MCO-GS/GD-10, MCOE5, MCOE5LDSMD, SCO-ES-10S, SCO-ES-20S, SDG-1, SDG-2, SGM-100D1, SGM-100S1, SGM-200D1, SGM-200S1, SUME-100, SUME-200, SUMG-100, SUMG-200, SUMG-GS-10ESS, SUMG-GS-20ESS

Description

Lamp Socket, For Use With Electric Bake/Roast Deck Oven, Electric Convection Oven, Gas Convection Oven, Half Size Electric Convection Oven, Half Size, Electric Convection Oven, Master Series Gas Convection Oven, Master Series Gas Convection Oven, Single Deck, Mco Half Size Models (Electric), Range, Summit Series Gas Convection Oven, Single Deck, Sunfire Electric Convection Oven, Sunfire Gas Convection Oven, Product Type Lamp Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.