Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord 6 Ft. 3/14ga 15amp Sjo

  • Mfr # 4523398

  • Zoro # G9622977


product price: $96.49
/ea
Free Shipping & Returns

Key Features

For Use With
Heavy Duty Range Oven
For Use With Mfr. Model Number
E22-15WP, E24-32WP, ED-15WP, G36, G48, G60, GTGG24-G24, GTGG24-GT24, GTGG36-G36, GTGG36-GT36, GTGG48-G48, GTGG48-GT48, GTGG60-G60, GTGG60-GT60, GTGG72-G72, GTGG72-GT72, MFMA-17ES, MFMA17-ES, MS17B, MS24B, MS34B, U36, U48, U60, UTGG24-G24, UTGG24-GT24, UTGG36-G36, UTGG36-GT36, UTGG48-G48, UTGG48-GT48, UTGG60-G60, UTGG60-GT60, UTGG72-G72, UTGG72-GT72
Fits Brand
Garland
Height
72 in
Product Type
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4523398
Zoro #
G9622977
UPC #
-
Country of Origin
United States

Dimensions

Height
72 in
Overall Height
72 in

Details

Item
Power Cord
For Use With
Heavy Duty Range Oven
For Use With Mfr. Model Number
E22-15WP, E24-32WP, ED-15WP, G36, G48, G60, GTGG24-G24, GTGG24-GT24, GTGG36-G36, GTGG36-GT36, GTGG48-G48, GTGG48-GT48, GTGG60-G60, GTGG60-GT60, GTGG72-G72, GTGG72-GT72, MFMA-17ES, MFMA17-ES, MS17B, MS24B, MS34B, U36, U48, U60, UTGG24-G24, UTGG24-GT24, UTGG36-G36, UTGG36-GT36, UTGG48-G48, UTGG48-GT48, UTGG60-G60, UTGG60-GT60, UTGG72-G72, UTGG72-GT72
Fits Brand
Garland
Product Type
Power Cord
Compatible with Manufacturer Model Number
R, RE
Compatible with Mfr. Model No.
R, RE
For Use with Mfr Model Number
R, RE
Compatible Manufacturer Part Number
R, RE
Compatible Manufacturer Model Number
R, RE
Compatible with Manufacturer Model No.
R, RE
Compatible Pump Manufacturer Part Number
R, RE
Compatible Mfr. Model Number
R, RE

Description

Power Cord, For Use With Heavy Duty Range Oven, Product Type Power Cord, Compatible Manufacturer Part Number R, RE, Overall Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.