Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator Nat 4.5in W/c

  • Mfr # 2127502

  • Zoro # G9623975


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Restaurant Range
For Use With Mfr. Model Number
G12-2TCG, G24, G24-15H, G24-15HFSD, G24-24G, G24-24GFSD, G24-24GTH, G24-24GTHX, G24-36G, G24-36GFSD, G24-36GTH, G24-36GTHX, G24-48G, G24-48GFSD, G24-48GTH, G24-48GTHX, G24-4TCG, G24-60G, G24-60GFSD, G24-60GTH, G24-60GTHX, G24-72G, G24-72GFSD, G24-72GTH, G24-72GTHX, G24-T, G36, G36T, GD-152HFF, GD-152HSTD, GD-15G, GD-15GFF, GD-15GTH, GD-15GTHX, GD-18RB, GD-18RBFF, GD-24G, GD-24GFF, GD-24GTH, GD-24GTHX, GD-24RB, GD-24RBFF
Fits Brand
Garland
Product Type
Gas Regulator
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127502
Zoro #
G9623975
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in

Details

Item
Gas Regulator
For Use With
Restaurant Range
For Use With Mfr. Model Number
G12-2TCG, G24, G24-15H, G24-15HFSD, G24-24G, G24-24GFSD, G24-24GTH, G24-24GTHX, G24-36G, G24-36GFSD, G24-36GTH, G24-36GTHX, G24-48G, G24-48GFSD, G24-48GTH, G24-48GTHX, G24-4TCG, G24-60G, G24-60GFSD, G24-60GTH, G24-60GTHX, G24-72G, G24-72GFSD, G24-72GTH, G24-72GTHX, G24-T, G36, G36T, GD-152HFF, GD-152HSTD, GD-15G, GD-15GFF, GD-15GTH, GD-15GTHX, GD-18RB, GD-18RBFF, GD-24G, GD-24GFF, GD-24GTH, GD-24GTHX, GD-24RB, GD-24RBFF
Fits Brand
Garland
Product Type
Gas Regulator
Compatible with Manufacturer Model Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible with Mfr. Model No.
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
For Use with Mfr Model Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible Manufacturer Part Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible Manufacturer Model Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible with Manufacturer Model No.
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible Pump Manufacturer Part Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF
Compatible Mfr. Model Number
G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF

Description

Gas Regulator, For Use With Restaurant Range, Product Type Gas Regulator, Compatible Manufacturer Part Number G28, G284, G284FF, G286, G286FF, G287, G287FF, G288, G288FF, G289, G289FF, G28FF, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.