Shop GARLAND
See all product information
Create Account
Shaft, For Ovens/Ranges
- Mfr # G02716-1
- Zoro # G4167619
product price:Â
$
17.99
/ea
Key Features
For Use With
Electric Boiler, Electric Fryer, Fryers
Fits Brand
Garland
For Use With Mfr. Model Number
10-10R,36ES11-S,36ES11-SFBL,36ES21,36ES32,36ES32-3,36ES36,36ES38,36ET32,36ET32-3,36ET36,36ET38,680-31F,680-31FBL,680-31SF,680-31SFBL,684,686,E-22-14F,E-22-18G,E20-SP,E20-SPC,E22-12B,E22-12H,E22-15W,E22-18G,E22-18SG,E22-22P,E22-22PP,E22-24B,E22-24G,E22-28FT,E22-36B,E22-36BM,E22-36G,E24-12H,E24-24G,E24-31F,E24-31SF,E24-32W,E24-32WP,E24-36G,E24-48G,E24-60G,E24-72G,E56PB,E56PT,E684,E686,ECO-E-10,ECO-E-25,EGG-36G,G56-PB,G56-PT,GPD4,HW1000,HW1000D,HW1300,HW1300D,ICO-E-10,ICO-E-20,ICO-E-25,SGL-T,SGM-T
Product Type
Shaft
Compatible with Manufacturer Model Number
10-31, 10-70F, 19233
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G02716-1
- Zoro #
- G4167619
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- Electric Boiler, Electric Fryer, Fryers
- Fits Brand
- Garland
- Item
- Shaft
- For Use With Mfr. Model Number
- 10-10R,36ES11-S,36ES11-SFBL,36ES21,36ES32,36ES32-3,36ES36,36ES38,36ET32,36ET32-3,36ET36,36ET38,680-31F,680-31FBL,680-31SF,680-31SFBL,684,686,E-22-14F,E-22-18G,E20-SP,E20-SPC,E22-12B,E22-12H,E22-15W,E22-18G,E22-18SG,E22-22P,E22-22PP,E22-24B,E22-24G,E22-28FT,E22-36B,E22-36BM,E22-36G,E24-12H,E24-24G,E24-31F,E24-31SF,E24-32W,E24-32WP,E24-36G,E24-48G,E24-60G,E24-72G,E56PB,E56PT,E684,E686,ECO-E-10,ECO-E-25,EGG-36G,G56-PB,G56-PT,GPD4,HW1000,HW1000D,HW1300,HW1300D,ICO-E-10,ICO-E-20,ICO-E-25,SGL-T,SGM-T
- Product Type
- Shaft
- Compatible with Manufacturer Model Number
- 10-31, 10-70F, 19233
- Compatible with Mfr. Model No.
- 10-31, 10-70F, 19233
- For Use with Mfr Model Number
- 10-31, 10-70F, 19233
- Compatible Manufacturer Part Number
- 10-31, 10-70F, 19233
- Compatible Manufacturer Model Number
- 10-31, 10-70F, 19233
- Compatible with Manufacturer Model No.
- 10-31, 10-70F, 19233
- Compatible Pump Manufacturer Part Number
- 10-31, 10-70F, 19233
- Compatible Mfr. Model Number
- 10-31, 10-70F, 19233
- For Manufacturer Part Number
- 10-31, 10-70F, 19233
- Compatible with Mfr. Model Number
- 10-31, 10-70F, 19233
- Compatible Product Type
- Electric Boiler, Electric Fryer, Fryers
Description
Shaft, Burner Size Included Not Applicable, For Use With Electric Boiler, Electric Fryer, Fryers, Product Type Shaft, Color Not Applicable, Compatible with Manufacturer Model Number 10-31, 10-70F, 19233, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.