
Bearing Isolator, 1.125 in. Shaft Size, 2 in. Bore, 0.748 in. Width
Mfr # 29502-4108
Zoro # G812509767
product price: $252.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29502-4108
Zoro #
G812509767
UPC #
-
Country of Origin
United States
Description
Bearing Isolator; 1.125 in. Shaft Size; 2 in. Bore; 0.748 in. Width; 0.375 in. Flange Length; Glass Filled PTFE Stator/Rotor Material; FDA Compliant FKM O-Ring Material; -22 to 400 Degree F Temperature; ISO-GARD Style Name
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.