Flange Gasket, 1-1/2 in., 1/8 in., Gray

  • Mfr # 5500RG-0150-125-0150

  • Zoro # G1859971


product price: $3.39
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Material of Construction
Inorganic Fibers with a Nitrile Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5500RG-0150-125-0150
Zoro #
G1859971
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
For Pipe Size
1 1/2 in
Inside Diameter
1 29/32 in

Details

Material of Construction
Inorganic Fibers with a Nitrile Binder
Max. Pressure (PSI)
1,200 psi
Flange Class
Class 150
Color
Gray
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
550 Degrees F
Temp. Range (F)
-100 Degrees to 800 Degrees
Standards
ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
For Piping System
Glass Lined Equipment, Low Bolt Load
Reinforced
No
Binder Material
Buna-N
For Flange ANSI Class
150
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
Metal Detectable Gasket
No
Insert Material
None
FDA Approved
No
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Hardness
Not Rated
Maximum Operating Temperature
800 Degrees F
Gasket Type
Ring Gasket
System of Measurement
Inch
Gasket Material
Inorganic Fiber

Description

Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.