Zoro Homepage

Flange Gasket, 2 in., 1/16 in., Blue, PTFE

  • Mfr # 3504RG-0150-062-0200

  • Zoro # G1924660


product price: $11.69
/ea

Key Features

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Material of Construction
PTFE with Aluminosilicate Microspheres
Max. Pressure (PSI)
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504RG-0150-062-0200
Zoro #
G1924660
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
1/16 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material Aluminosilicate Microspheres, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.