Shop GARLOCK
See all product information
Create Account
Flange Gasket, 2 in., 1/8 in., Mahogany
- Mfr # 9900RG-0150-125-0200
- Zoro # G2614556
product price:Â
$
11.79
/ea
Sold in multiples of 10 for
$117.90
Key Features
Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
1/8 in
Material of Construction
Graphite with Nitrile Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Pipe Size
- 2 in
- Outside Dia.
- 4 1/8 in
- Inside Dia.
- 2 3/8 in
- Thickness
- 1/8 in
- Inside Diameter
- 2 3/8 in
- For Pipe Size
- 2 in
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Mahogany, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.