Flange Gasket, 3/4 in., 1/8 in., Blue, PTFE

  • Mfr # 3504RG-0150-125-0075

  • Zoro # G2614398


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Material of Construction
PTFE with Aluminosilicate Microspheres
Max. Pressure (PSI)
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504RG-0150-125-0075
Zoro #
G2614398
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/8 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Details

Material of Construction
PTFE with Aluminosilicate Microspheres
Max. Pressure (PSI)
800 psi
Flange Class
Class 150
Color
Blue
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring Gasket
Continuous Max. Temp. (F)
500 Degrees F
Standards
ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, FDA and USP
Temp. Range (F)
-450 Degrees to 500 Degrees
For Flange ANSI Class
150
Insert Material
Aluminosilicate Microspheres
For Fluid Type
Acids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents
Binder Material
None
Reinforced
Yes
Metal Detectable Gasket
No
FDA Approved
Yes
Hardness
Not Rated
Gasket Type
Ring Gasket
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Pressure
800 psi
Gasket Material
PTFE
Minimum Operating Temperature
-450 Degrees F
Maximum Operating Temperature
500 Degrees F

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material Aluminosilicate Microspheres, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 1 1/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.