Zoro Homepage

Flange Gasket, 6 in., 1/8 in., Gray

  • Mfr # 5500RG-0150-125-0600

  • Zoro # G1924688


product price: $16.89
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Material of Construction
Inorganic Fibers with a Nitrile Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500RG-0150-125-0600
Zoro #
G1924688
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Material of Construction
Inorganic Fibers with a Nitrile Binder
Max. Pressure (PSI)
1,200 psi
Flange Class
Class 150
Color
Gray
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
550 Degrees F
Type
Ring Gasket
Temp. Range (F)
-100 Degrees to 800 Degrees
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
Binder Material
Buna-N
Insert Material
None
FDA Approved
No
Reinforced
No
Metal Detectable Gasket
No
For Piping System
Glass Lined Equipment, Low Bolt Load
For Flange ANSI Class
150
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F
Gasket Type
Ring Gasket
X-Ray Detectable
No
Maximum Operating Temperature
800 Degrees F
Gasket Material
Inorganic Fiber
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.