Shop GARLOCK
See all product information
Create Account
Flange Gasket, Ring, 2 1/2 In, Carbon Steel
- Mfr # RWI-304T-346-0250
- Zoro # G2407641
product price:Â
$
15.75
/ea
Key Features
Pipe Size
2 1/2 in
Outside Dia.
5 1/8 in
Inside Dia.
2 5/8 in
Thickness
3/16 in
Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWI-304T-346-0250
- Zoro #
- G2407641
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pipe Size
- 2 1/2 in
- Outside Dia.
- 5 1/8 in
- Inside Dia.
- 2 5/8 in
- Thickness
- 3/16 in
- For Pipe Size
- 2 1/2 in
- Inside Diameter
- 2 5/8 in
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 1/2 in, Inside Diameter 2 5/8 in, Outside Diameter 5 1/8 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.