Flange Gasket, Ring, 3 In, Aramind Fiber

  • Mfr # 3000RG-0150-125-0300

  • Zoro # G2126083


product price:  $8.89
/ea

Key Features

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000RG-0150-125-0300
Zoro #
G2126083
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Thickness
1/8 in
For Pipe Size
3 in
Inside Diameter
3 1/2 in

Details

Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
Flange Class
Class 150
Color
Blue
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring Gasket
Temp. Range (F)
-100 to 400
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
For Flange ANSI Class
150
Metal Detectable Gasket
No
Reinforced
No
Insert Material
None
Binder Material
Buna-N
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
FDA Approved
No
Gasket Type
Ring Gasket
Maximum Operating Temperature
400 Degrees F
Hardness
Not Rated
Gasket Material
Aramid
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.