Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Ring, 4 In, Aramind Fiber

  • Mfr # 3000RG-0150-062-0400

  • Zoro # G1841122


product price: $5.49
/ea

Key Features

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000RG-0150-062-0400
Zoro #
G1841122
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
Flange Class
Class 150
Color
Blue
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
Temp. Range (F)
-100 to 400
Continuous Max. Temp. (F)
400 Degrees F
Insert Material
None
FDA Approved
No
Binder Material
Buna-N
For Flange ANSI Class
150
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Metal Detectable Gasket
No
Reinforced
No
System of Measurement
Inch
X-Ray Detectable
No
Gasket Type
Ring Gasket
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Hardness
Not Rated

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.