Flange Gasket, Ring, 6 In, Aramind Fiber

  • Mfr # 3000RG-0150-062-0600

  • Zoro # G1361884


product price: $9.59
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000RG-0150-062-0600
Zoro #
G1361884
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/16 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
1,000 psi
Flange Class
Class 150
Color
Blue
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-100 to 400
Continuous Max. Temp. (F)
400 Degrees F
Type
Ring Gasket
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
For Flange ANSI Class
150
FDA Approved
No
Binder Material
Buna-N
Metal Detectable Gasket
No
Reinforced
No
Minimum Operating Temperature
-100 Degrees F
Hardness
Not Rated
X-Ray Detectable
No
Gasket Type
Ring Gasket
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Gasket Material
Aramid

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.