Flange Gasket, Ring, 8 In, Carbon Steel

  • Mfr # RWI-304T-150-0800

  • Zoro # G2360766


product price: $52.25
/ea

Key Features

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 1/2 in
Thickness
3/16 in
Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWI-304T-150-0800
Zoro #
G2360766
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 1/2 in
Thickness
3/16 in
For Pipe Size
8 in
Inside Diameter
8 1/2 in

Details

Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Flange Class
Class 150
Color
Yellow Guide Ring with White Stripes
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
Yes
Continuous Max. Temp. (F)
500 Degrees F
Temp. Range (F)
-320 to 500
Winding
304SS with PTFE
Type
ANSI class 150 lb flange
Standards
ASME B16.20, ASME/ANSI Pressure Class-150 LB
For Flange ANSI Class
150
FDA Approved
No
Inner Ring Material
Stainless Steel
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Filler Material
PTFE
Inner Ring Stainless Steel Grade
304
Outside Rim Color
Yellow
Spiral Winding Material
Stainless Steel
Rim Stripe Color
White
Minimum Operating Temperature
-320 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 8 1/2 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel, Inner Ring Stainless Steel Grade 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.