Full Face Flange Gasket, 1 1/2 in Pipe Sz
Mfr # 5500FF-0150-062-0150
Zoro # G309989850
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Thickness
1/16 in
Color
Gray
FDA Approved
No
Bolt Hole Diameter
5/8 in
Metal Detectable Gasket
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500FF-0150-062-0150
Zoro #
G309989850
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/16 in
Bolt Hole Diameter
5/8 in
For Pipe Size
1 1/2 in
Inside Diameter
1 7/8 in
Bolt Circle Diameter
3 7/8 in
Details
Item
Full Face Flange Gasket
Color
Gray
FDA Approved
No
Metal Detectable Gasket
No
Binder Material
Buna-N
Number of Bolt Holes
4
Material Trade Name
Garlock 5500
For Piping System
Aliphatic Hydrocarbons, Fuel, Inert Gas, Oil, Refrigeration, Steam, Water
Insert Material
None
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Refrigerants, Saturated Steam, Water
For Flange ANSI Class
150
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
800 Degrees F
Gasket Type
Full-Face Gasket
Hardness
Not Rated
Gasket Material
Inorganic Fiber
Description
Full Face Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 1 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 5 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.