Full Face Flange Gasket, 2 1/2 in Pipe Sz
Mfr # 3000FF-0300-062-0250
Zoro # G109989975
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Thickness
1/16 in
Color
Blue
FDA Approved
No
Number of Bolt Holes
8
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000FF-0300-062-0250
Zoro #
G109989975
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in
Details
Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Number of Bolt Holes
8
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Binder Material
Buna-N
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Material Trade Name
Garlock 3000
For Flange ANSI Class
300
Metal Detectable Gasket
No
Insert Material
None
X-Ray Detectable
No
Hardness
Not Rated
Gasket Material
Aramid
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
-100 Degrees F
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.