Full Face Flange Gasket, 2 1/2 in Pipe Sz
Mfr # 3000FF-0300-125-0250
Zoro # G309990061
product price: $12.89
/eaKey Features
Thickness
1/8 in
Color
Blue
FDA Approved
No
Insert Material
None
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000FF-0300-125-0250
Zoro #
G309990061
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in
Details
Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Insert Material
None
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Material Trade Name
Garlock 3000
Binder Material
Buna-N
For Flange ANSI Class
300
Number of Bolt Holes
8
Metal Detectable Gasket
No
System of Measurement
Inch
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
700 Degrees F
Gasket Material
Aramid
Minimum Operating Temperature
-100 Degrees F
Hardness
Not Rated
X-Ray Detectable
No
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.