Zoro Homepage

Full Face Flange Gasket, 3 in Pipe Size

  • Mfr # 3000FF-0300-062-0300

  • Zoro # G109990025


product price: $8.29
/ea

Key Features

Thickness
1/16 in
Color
Blue
FDA Approved
No
Insert Material
None
Bolt Hole Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000FF-0300-062-0300
Zoro #
G109990025
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
3 1/2 in
For Pipe Size
3 in
Bolt Circle Diameter
6 5/8 in

Details

Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Insert Material
None
Material Trade Name
Garlock 3000
Number of Bolt Holes
8
Metal Detectable Gasket
No
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
For Flange ANSI Class
300
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Binder Material
Buna-N
X-Ray Detectable
No
Hardness
Not Rated
Maximum Operating Temperature
700 Degrees F
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Gasket Material
Aramid

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 8 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.