Zoro Homepage

Full Face Flange Gasket, 3 in Pipe Size

  • Mfr # 5500FF-0150-062-0300

  • Zoro # G609989932


product price: $7.19
/ea

Key Features

Thickness
1/16 in
Color
Gray
FDA Approved
No
Binder Material
Buna-N
For Piping System
Aliphatic Hydrocarbons, Fuel, Inert Gas, Oil, Refrigeration, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500FF-0150-062-0300
Zoro #
G609989932
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Inside Diameter
3 1/2 in
Bolt Circle Diameter
6 in
For Pipe Size
3 in

Details

Item
Full Face Flange Gasket
Color
Gray
FDA Approved
No
Binder Material
Buna-N
For Piping System
Aliphatic Hydrocarbons, Fuel, Inert Gas, Oil, Refrigeration, Steam, Water
Material Trade Name
Garlock 5500
Metal Detectable Gasket
No
Insert Material
None
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Refrigerants, Saturated Steam, Water
Number of Bolt Holes
4
For Flange ANSI Class
150
System of Measurement
Inch
Hardness
Not Rated
Maximum Operating Temperature
800 Degrees F
Gasket Type
Full-Face Gasket
Gasket Material
Inorganic Fiber
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No

Description

Full Face Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.