Full Face Flange Gasket, 3/4 in Pipe Size
Mfr # 3000FF-0150-125-0075
Zoro # G509989889
product price: $3.89
/eaKey Features
Thickness
1/8 in
Color
Blue
FDA Approved
No
Binder Material
Buna-N
Insert Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000FF-0150-125-0075
Zoro #
G509989889
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
2 3/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in
Details
Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Binder Material
Buna-N
Insert Material
None
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Metal Detectable Gasket
No
Material Trade Name
Garlock 3000
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
For Flange ANSI Class
150
Number of Bolt Holes
4
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
700 Degrees F
Hardness
Not Rated
Gasket Material
Aramid
System of Measurement
Inch
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.