Zoro Homepage

Full Face Flange Gasket, 4 in Pipe Size

  • Mfr # 3000FF-0150-062-0400

  • Zoro # G509989896


product price: $9.19
/ea

Key Features

Thickness
1/16 in
Color
Blue
FDA Approved
No
Number of Bolt Holes
8
Material Trade Name
Garlock 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000FF-0150-062-0400
Zoro #
G509989896
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
7 1/2 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in

Details

Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Number of Bolt Holes
8
Material Trade Name
Garlock 3000
For Flange ANSI Class
150
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
Metal Detectable Gasket
No
Binder Material
Buna-N
Insert Material
None
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Maximum Operating Temperature
700 Degrees F
Hardness
Not Rated
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Gasket Material
Aramid
X-Ray Detectable
No
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.