Zoro Homepage

Full Face Flange Gasket, 6 in Pipe Size

  • Mfr # 3000FF-0150-125-0600

  • Zoro # G009990057


product price: $26.59
/ea

Key Features

Thickness
1/8 in
Color
Blue
FDA Approved
No
Binder Material
Buna-N
Metal Detectable Gasket
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000FF-0150-125-0600
Zoro #
G009990057
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in
Bolt Circle Diameter
9 1/2 in

Details

Item
Full Face Flange Gasket
Color
Blue
FDA Approved
No
Binder Material
Buna-N
Metal Detectable Gasket
No
Number of Bolt Holes
8
Insert Material
None
For Flange ANSI Class
150
Material Trade Name
Garlock 3000
For Piping System
Aliphatic Hydrocarbons, Fuel, Oil, Water
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Maximum Operating Temperature
700 Degrees F
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Gasket Material
Aramid
X-Ray Detectable
No

Description

Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.