Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 2-1/2in Tube, 2-13/32in.Inside dia

  • Mfr # 40IT-TS-250

  • Zoro # G9409522


product price: $24.15
/ea

Key Features

Tube Size
2 1/2 in
Outside Dia.
2.7656 in
Connection
I-Line
Inside Dia.
2.4063 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IT-TS-250
Zoro #
G9409522
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Outside Dia.
2.7656 in
Inside Dia.
2.4063 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
2.4 in

Details

Item
Sanitary Gasket
Connection
I-Line
Metal Detectable
No
Material of Construction
Tuf-Steel
Compliance
FDA, CLASS VI
Color
Gray
Standards
FDA, CLASS VI
Temp. Range
-350 Degrees to 550 Degrees F
Reinforced
No
Market
Industrial
Center Construction
None
Includes Mesh
No
Material Trade Name
Tuf-Steel
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Connection/Fitting Type
I-Line
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
X-Ray Detectable
No
Minimum Operating Temperature
-350 Degrees F
Maximum Operating Temperature
550 Degrees F
Gasket Material
PTFE/316L Stainless Steel
System of Measurement
Inch

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type I-Line, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 2.8 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.