Zoro Homepage

Gasket, 2 In, TufFlex

  • Mfr # A40MPGR-TF-200-E

  • Zoro # G5010984


product price: $26.59
/ea

Key Features

Tube Size
2 in
Outside Dia.
2.52 in
Connection
Tri-Clamp
Inside Dia.
1.874 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40MPGR-TF-200-E
Zoro #
G5010984
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.52 in
Inside Dia.
1.874 in
Outside Diameter Style
Envelope
Inside Diameter
1.9 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
TufFlex
Color
Black/Blue
Standards
FDA/ Class VI
Temp. Range
-20 to 300 Degrees F
Market
Industrial
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Steam, Water
Includes Mesh
No
X-Ray Detectable
No
Hardness
80
Maximum Operating Temperature
300 Degrees F
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
Gasket Material
EPDM
Minimum Operating Temperature
-20 Degrees F

Description

Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.