Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 2inTube, I-Line, 1-7/8in.Inside dia

  • Mfr # 40IT-TS-200

  • Zoro # G9409513


product price: $23.59
/ea

Key Features

Tube Size
2 in
Connection
I-Line
Outside Dia.
2.2656 in
Inside Dia.
1.875 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IT-TS-200
Zoro #
G9409513
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.2656 in
Inside Dia.
1.875 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in

Details

Item
Sanitary Gasket
Connection
I-Line
Metal Detectable
No
Material of Construction
Tuf-Steel
Standards
FDA, CLASS VI
Color
Gray
Compliance
FDA, CLASS VI
Temp. Range
-350 Degrees to 550 Degrees F
Includes Mesh
No
Material Trade Name
Tuf-Steel
Connection/Fitting Type
I-Line
Market
Industrial
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Center Construction
None
Reinforced
No
System of Measurement
Inch
Minimum Operating Temperature
-350 Degrees F
Maximum Operating Temperature
550 Degrees F
X-Ray Detectable
No
Gasket Material
PTFE/316L Stainless Steel

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type I-Line, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.3 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.