Zoro Homepage

Gasket, 4 in. Tube, 3-57/64 in. Inside dia

  • Mfr # 40IT-TS-400

  • Zoro # G9409461


product price: $39.99
/ea

Key Features

Tube Size
4 in
Outside Dia.
4.3125 in
Connection
I-Line
Inside Dia.
3.8906 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IT-TS-400
Zoro #
G9409461
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4 in
Outside Dia.
4.3125 in
Inside Dia.
3.8906 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
3.9 in

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type I-Line, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 4.3 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.