Gasket, 6 In, TufFlex
Mfr # A40MPGR-TF-600-E
Zoro # G5010957
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Tube Size
6 in
Connection
Tri-Clamp
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A40MPGR-TF-600-E
Zoro #
G5010957
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
6 in
Outside Dia.
6.57 in
Inside Dia.
5.822 in
Outside Diameter Style
Envelope
Inside Diameter
5.8 in
Details
Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
TufFlex
Temp. Range
-20 to 300 Degrees F
Standards
FDA/ Class VI
Color
Black/Blue
Market
Industrial
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Steam, Water
Resistance Properties
Chemical-Resistant
Hardness
80
Gasket Material
EPDM
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
300 Degrees F
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.5 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.