Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Bevel Seat, 2-7/8 in. Inside dia.

  • Mfr # 40BSS-TS-300

  • Zoro # G9409504


product price: $25.49
/ea

Key Features

Tube Size
3 in
Outside Dia.
3.4531 in
Connection
Bevel Seat
Inside Dia.
2.875 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BSS-TS-300
Zoro #
G9409504
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Outside Dia.
3.4531 in
Inside Dia.
2.875 in
Thickness
0.1 in
Outside Diameter Style
Standard
Inside Diameter
2.9 in

Details

Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
Tuf-Steel
Temp. Range
-350 Degrees to 550 Degrees F
Standards
FDA, CLASS VI
Color
Gray
Compliance
FDA, CLASS VI
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Material Trade Name
Tuf-Steel
Center Construction
None
Includes Mesh
No
Connection/Fitting Type
Bevel Seat
Reinforced
No
System of Measurement
Inch
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-350 Degrees F
Gasket Material
PTFE/316L Stainless Steel
X-Ray Detectable
No

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.5 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.