Zoro Homepage

Gasket, Fiber, 1/8 In T, 30 x 30 In

  • Mfr # 5500

  • Zoro # G2750325


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
30 x 30 in.
Metal Detectable
No
Material of Construction
Inorganic Fibers with a Nitrile Binder
Thickness
1/8 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500
Zoro #
G2750325
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
30 x 30 in.
Thickness
1/8 in
Length
30 in
Width
30 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Inorganic Fibers with a Nitrile Binder
Max. Pressure (PSI)
1,200 psi
Color
Gray
Standards
ABS and Fire Safe Standard
Type
Sheet
Temp. Range (F)
-100 to 550
Continuous Max. Temp. (F)
550 Degrees F
Reinforced
Yes
Binder Material
Buna-N
Minimum Operating Temperature
-100 Degrees F
Form
Sheet
Maximum Operating Temperature
550 Degrees F
Gasket Material
Inorganic Fiber
System of Measurement
Inch
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material Inorganic Fiber, Color Gray, Backing Type Plain, Binder Material Buna-N, Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 550 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS and Fire Safe Standard, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.