Zoro Homepage

Gasket, PTFE, 1/16 In T, 30 x 30 In

  • Mfr # 3545

  • Zoro # G1569215


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
30 x 30 in.
Metal Detectable
No
Material of Construction
Microcellular PTFE
Thickness
1/16 in
Continuous Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545
Zoro #
G1569215
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
30 x 30 in.
Thickness
1/16 in
Width
30 in
Length
30 in
Overall Length
30 in
Overall Width
30 in

Description

Gasket Sheet, Gasket Material Microcellular PTFE, Color White, Backing Type Plain, Binder Material Rigid PTFE, Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, For Environment Food and Beverage, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.