Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness

  • Mfr # 37760-1190

  • Zoro # G0322080


product price: $1.49
/ea

Key Features

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
1/2 in
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Max. Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37760-1190
Zoro #
G0322080
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
1/2 in
Thickness
1/8 in
For Pipe Size
1/2 in
Inside Diameter
27/32 in

Details

Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Max. Pressure (PSI)
500 psi
Flange Class
Class 150
Color
Blue and Off-White
Item
Ring Flange Gasket
Product Type
Gasket
Metal Detectable
No
Type
Ring Gasket
Temp. Range (F)
-40 To 400
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Insert Material
None
Metal Detectable Gasket
No
Binder Material
Rubber
FDA Approved
No
Reinforced
No
For Flange ANSI Class
150
Hardness
Not Rated
X-Ray Detectable
No
Maximum Operating Pressure
500 psi
Minimum Operating Temperature
-100 Degrees F
Gasket Type
Ring Gasket
Gasket Material
Synthetic Fiber
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F

Description

Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 27/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.