Zoro Homepage

Gasket, Ring, 1in.Pipe, Blue and Off-White

  • Mfr # 37760-1101

  • Zoro # G0322108


product price: $2.49
/ea

Key Features

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 in
Thickness
1/8 in
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37760-1101
Zoro #
G0322108
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 in
Thickness
1/8 in
Inside Diameter
1 5/16 in
For Pipe Size
1 in

Description

Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.