Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 2 1/2 In, PTFE, White

  • Mfr # 37045-1194

  • Zoro # G2395574


product price: $26.99
/ea

Key Features

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
2 7/8 in
Material of Construction
Microcellular PTFE
Max. Pressure (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37045-1194
Zoro #
G2395574
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
2 7/8 in
Thickness
1/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in

Details

Material of Construction
Microcellular PTFE
Max. Pressure (PSI)
1,200 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-450 to 500
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
Continuous Max. Temp. (F)
500 Degrees F
Insert Material
Rigid PTFE
FDA Approved
Yes
For Flange ANSI Class
150
For Fluid Type
Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons
Binder Material
None
Metal Detectable Gasket
No
Reinforced
Yes
For Piping System
Glass Lined Equipment, Low Bolt Load
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical-Resistant
Minimum Operating Temperature
-450 Degrees F
Hardness
Not Rated
Gasket Type
Ring Gasket
X-Ray Detectable
No
Gasket Material
PTFE
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material Rigid PTFE, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.