Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 3 In, Metal, Yellow

  • Mfr # C000503003

  • Zoro # G1425514


product price: $7.69
/ea

Key Features

Pipe Size
3 in
Outside Dia.
5 7/8 in
Inside Dia.
4 in
Thickness
3/16 in
Material of Construction
304SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C000503003
Zoro #
G1425514
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
3 in
Outside Dia.
5 7/8 in
Inside Dia.
4 in
Thickness
3/16 in
Spiral Winding Outside Diameter
4 3/4 in
Inside Diameter
4 in
For Pipe Size
3 in

Details

Material of Construction
304SS and Flexible Graphite
Flange Class
Class 300, Class 400, Class 600
Color
Yellow With Gray Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
Yes
Continuous Max. Temp. (F)
850 Degrees F
Winding
4.75 in OD
Temp. Range (F)
-320 To 850
Standards
ASME B16.20, ASME/ANSI Pressure Class-300-400-600 LB
Type
ANSI class 300/400/600 lb flange
FDA Approved
No
For Flange ANSI Class
300, 400, 600
Inner Ring Material
None
Outer Ring Material
Carbon Steel
Spiral Winding Material
Stainless Steel
Outside Rim Color
Yellow
Rim Stripe Color
Gray
Filler Material
Graphite
Spiral Winding Stainless Steel Grade
304
Maximum Operating Temperature
850 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3 in, Inside Diameter 4 in, Outside Diameter 5 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.