Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 3/4 In, Inorganic Fiber, Gray

  • Mfr # 37555-0191

  • Zoro # G1833772


product price: $0.68
/ea

Key Features

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/16 in
Material of Construction
Inorganic Fiber with Nitrile Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37555-0191
Zoro #
G1833772
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
1/16 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Details

Material of Construction
Inorganic Fiber with Nitrile Binder
Max. Pressure (PSI)
1,200 psi
Flange Class
Class 150
Color
Gray
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
550 Degrees F
Type
Ring Gasket
Temp. Range (F)
-100 to 550
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Insert Material
None
Metal Detectable Gasket
No
Binder Material
Buna-N
FDA Approved
No
For Flange ANSI Class
150
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water
Reinforced
No
Gasket Type
Ring Gasket
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
Gasket Material
Inorganic Fiber
Hardness
Not Rated

Description

Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.