Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 6 In, PTFE, White

  • Mfr # 37045-1106

  • Zoro # G1125293


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Material of Construction
Microcellular PTFE
Max. Pressure (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37045-1106
Zoro #
G1125293
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Material of Construction
Microcellular PTFE
Max. Pressure (PSI)
1,200 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
500 Degrees F
Type
Ring Gasket
Temp. Range (F)
-450 to 500
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
For Flange ANSI Class
150
Metal Detectable Gasket
No
Binder Material
None
Insert Material
Rigid PTFE
For Piping System
Glass Lined Equipment, Low Bolt Load
For Fluid Type
Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons
FDA Approved
Yes
Reinforced
Yes
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-450 Degrees F
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE
Hardness
Not Rated
Resistance Properties
Chemical-Resistant
Gasket Type
Ring Gasket

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material Rigid PTFE, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.