Zoro Homepage

Gasket, Ring, 8 In, Metal, Yellow

  • Mfr # C000508001

  • Zoro # G2431143


product price: $17.79
/ea

Key Features

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
9 3/16 in
Thickness
3/16 in
Material of Construction
304SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C000508001
Zoro #
G2431143
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
9 3/16 in
Thickness
3/16 in
Spiral Winding Outside Diameter
10 7/16 in
For Pipe Size
8 in
Inside Diameter
9 3/16 in

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 9 3/16 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.