Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 8 In, Metal, Yellow

  • Mfr # C000508003

  • Zoro # G1820716


product price: $19.19
/ea

Key Features

Pipe Size
8 in
Outside Dia.
12 1/8 in
Inside Dia.
9 3/16 in
Thickness
3/16 in
Material of Construction
304SS and Flexible Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C000508003
Zoro #
G1820716
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
8 in
Outside Dia.
12 1/8 in
Inside Dia.
9 3/16 in
Thickness
3/16 in
Spiral Winding Outside Diameter
10 7/16 in
For Pipe Size
8 in
Inside Diameter
9 3/16 in

Details

Material of Construction
304SS and Flexible Graphite
Flange Class
Class 300
Color
Yellow With Gray Band
Item
Spiral Wound Flange Gasket
Product Type
Spiral Wound Metal Gasket
Metal Detectable
Yes
Temp. Range (F)
-320 to 842
Standards
ASME B16.20, ASME/ANSI Pressure Class-300 LB
Continuous Max. Temp. (F)
850 Degrees F
Type
ANSI class 300 lb flange
Winding
10.38 in OD
For Flange ANSI Class
300
FDA Approved
No
Outside Rim Color
Yellow
Spiral Winding Material
Stainless Steel
Outer Ring Material
Carbon Steel
Spiral Winding Stainless Steel Grade
304
Rim Stripe Color
Gray
Filler Material
Graphite
Inner Ring Material
None
System of Measurement
Inch
Maximum Operating Temperature
842 Degrees F
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 8 in, Inside Diameter 9 3/16 in, Outside Diameter 12 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.