Zoro Homepage

Gasket Sheet, 1/16 in., Mahogany, Graphite

  • Mfr # 9900-30062

  • Zoro # G0290337


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Graphite with Nitrile Binder
Thickness
1/16 in
Color
Mahogany
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9900-30062
Zoro #
G0290337
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/16 in
Length
30 in
Width
30 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Graphite with Nitrile Binder
Color
Mahogany
Type
Sheet
Standards
ABS, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe
Continuous Max. Temp. (F)
650 Degrees F
Max. Pressure (PSI)
2,000 psi
Temp. Range (F)
-100 Degrees to 1000 Degrees
Binder Material
Buna-N
Reinforced
Yes
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Gasket Material
Graphite
Form
Sheet

Description

Gasket Sheet, Gasket Material Graphite, Color Mahogany, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 1,000 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.