Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue

  • Mfr # 3504-15062

  • Zoro # G4382314


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
15 x 15 in
Metal Detectable
No
Material of Construction
PTFE with Glass Microspheres
Thickness
1/16 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3504-15062
Zoro #
G4382314
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
15 x 15 in
Thickness
1/16 in
Width
15 in
Length
15 in
Overall Width
15 in
Overall Length
15 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
PTFE with Glass Microspheres
Color
Blue
Continuous Max. Temp. (F)
500 Degrees F
Standards
ABS, FDA compliant, USP
Max. Pressure (PSI)
800 psi
Type
Sheet
Temp. Range (F)
-450 to 500
FDA Approved
Yes
Reinforced
Yes
For Piping System
Food and Beverage
Binder Material
Aluminosilicate Microspheres
For Environment
Food and Beverage
Maximum Operating Pressure
800 psi
Form
Sheet
System of Measurement
Inch
Minimum Operating Temperature
-450 Degrees F
Gasket Material
PTFE
Maximum Operating Temperature
500 Degrees F
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material PTFE, Color Blue, Backing Type Plain, Binder Material Aluminosilicate Microspheres, Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, USP, For Environment Food and Beverage, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.