Gasket Sheet, 1/8 in., Blue and Off-White
Mfr # 3760U-15125
Zoro # G9508055
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Thickness
1/8 in
Standards
NSF 61 Certified
Color
Blue and Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3760U-15125
Zoro #
G9508055
UPC #
-
Country of Origin
Mexico
Dimensions
Thickness
1/8 in
Length
15 in
Width
15 in
Overall Width
15 in
Overall Length
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Standards
NSF 61 Certified
Color
Blue and Off-White
Type
Sheet
Temp. Range (F)
-100 Degrees to 400 Degrees
Max. Pressure (PSI)
500 psi
Continuous Max. Temp. (F)
400 Degrees F
Reinforced
Yes
Binder Material
Rubber Blend
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Form
Sheet
Gasket Material
Synthetic Fiber
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
500 psi
System of Measurement
Inch
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Blue, Off-White, Backing Type Plain, Binder Material Rubber Blend, Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards NSF 61 Certified, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.