Zoro Homepage

Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue

  • Mfr # 3504-30062

  • Zoro # G4382332


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
30 x 30 in
Metal Detectable
No
Material of Construction
PTFE with Glass Microspheres
Thickness
1/16 in
Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504-30062
Zoro #
G4382332
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
30 x 30 in
Thickness
1/16 in
Length
30 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
PTFE with Glass Microspheres
Type
Sheet
Max. Pressure (PSI)
800 psi
Temp. Range (F)
-450 to 500
Color
Blue
Continuous Max. Temp. (F)
500 Degrees F
Standards
ABS, FDA compliant, USP
Binder Material
Aluminosilicate Microspheres
FDA Approved
Yes
Reinforced
Yes
For Piping System
Food and Beverage
Maximum Operating Temperature
500 Degrees F
For Environment
Food and Beverage
Minimum Operating Temperature
-450 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
800 psi
Form
Sheet
Gasket Material
PTFE
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material PTFE, Color Blue, Backing Type Plain, Binder Material Aluminosilicate Microspheres, Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, USP, For Environment Food and Beverage, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.