Gasket Sheet, Black, 15 in Overall L
Mfr # BULK-FGSM-AN-30
Zoro # G810017677
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Thickness
1/8 in
Width
15 in
Color
Black
Reinforced
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AN-30
Zoro #
G810017677
UPC #
193005468927
Country of Origin
United States
Dimensions
Thickness
1/8 in
Width
15 in
Overall Width
15 in
Overall Length
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Black
Reinforced
No
Binder Material
Neoprene
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
Form
Sheet
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.