Zoro Homepage

Gasket Sheet, Black, 6 in Overall L

  • Mfr # BULK-FGSM-AN-25

  • Zoro # G110017735


product price: $12.29
/ea

Key Features

Metal Detectable
No
Thickness
1/16 in
Color
Black
Width
6 in
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FGSM-AN-25
Zoro #
G110017735
UPC #
193005468873
Country of Origin
United States

Dimensions

Thickness
1/16 in
Width
6 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Black
For Piping System
Fuels, Oil, Refrigerants, Saturated Steam, Water
Reinforced
No
Binder Material
Neoprene
X-Ray Detectable
No
Form
Sheet
System of Measurement
Inch
Gasket Material
Aramid
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.